GATES

GATES Banded Belt polyurethane POLYFLEX® JB 5M1500/5

  • ERIKS:12068845
  • Manufacturer:5414465254222
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Polyflex® JB
Type
5MJB
Pitch
5.3 mm
Height
3.3 mm
Width (top)
5 mm
Number of ribs
5
Effective length (ISO)
1500 mm
Material
PU (Polyurethane)
Tensile Cord
Polyester (PES)
Oil resistant
Yes
Temperature resistance
from -54 to 60 °C
Weight
0.045 kg