

€48.64/ pieceexcl. VAT
€58.85incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polyflex® JB |
Type | 3M/JB |
Pitch | 3.35 mm |
Height | 2.28 mm |
Width (top) | 3 mm |
Number of ribs | 2 |
Effective length (ISO) | 500 mm |
Material | PU (Polyurethane) |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -54 to 60 °C |