

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polyflex® JB |
Type | 3M/JB |
Pitch | 3.35 mm |
Height | 2.28 mm |
Width (top) | 3 mm |
Number of ribs | 2 |
Effective length (ISO) | 406 mm |
Material | PU (Polyurethane) |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -54 to 60 °C |