GATES

GATES Banded Belt polyurethane POLYFLEX® JB 3M236/2

  • ERIKS:12068637
  • Manufacturer:5414465251757
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Polyflex® JB
Type
3M/JB
Pitch
3.35 mm
Height
2.28 mm
Width (top)
3 mm
Number of ribs
2
Effective length (ISO)
236 mm
Material
PU (Polyurethane)
Tensile Cord
Polyester (PES)
Oil resistant
Yes
Temperature resistance
from -54 to 60 °C
Weight
0.005 kg