GATES

GATES Banded Belt polyurethane POLYFLEX® JB 11M1150/3

  • ERIKS:1026712
  • Manufacturer:5412571042719
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Polyflex® JB
Type
11M
Pitch
13.2 mm
Height
7.06 mm
Width (top)
11 mm
Number of ribs
3
Effective length (ISO)
1132 mm
Material
PU (Polyurethane)
Tensile Cord
Polyester (PES)
Oil resistant
Yes
Temperature resistance
from -54 to 60 °C
Weight
0.204 kg