

€3,003.05/ pieceexcl. VAT
€3,633.69incl. VAT
0.616 In stock - Estimated delivery date 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3545 |
Thickness | 1.6 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, modified |
Colour | White |
Max. temperature | 260 °C |
Minimum temperature | -268 °C |
Max. pressure | 83 bar |
Marking | Printed |