

€5,290.00/ pieceexcl. VAT
€6,400.90incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON EPIX |
Type | 3504 EPX |
Thickness | 2.4 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, glass microsphere filled |
Colour | Blue |
Max. temperature | 260 °C |
Minimum temperature | -268 °C |
Max. pressure | 83 bar |
Marking | Printed |