GARLOCK

GARLOCK PTFE sealing sheet GYLON 3504 1500x1500x1

  • ERIKS:12357281
Image 1
Save to list

€1,633.70/ pieceexcl. VAT

€1,976.78incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3504
Thickness
1 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
PTFE, modified
Colour
Blue
Max. temperature
260 °C
Minimum temperature
-210 °C
Max. pressure
83 bar
Marking
Printed
Density
1.7 g/cm³