GARLOCK

GARLOCK PTFE sealing sheet GYLON 3501 750x750x0.5

  • ERIKS:10016806
Image 1
Save to list

€272.43/ pieceexcl. VAT

€329.64incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Thickness
0.5 mm
Length
750 mm
Width
750 mm
Number of inserts
0
Material structure
PTFE, modified
Colour
Brown / Red
Max. temperature
260 °C
Minimum temperature
-210 °C
Max. pressure
83 bar
Marking
Printed
Density
2.19 g/cm³