GARLOCK

GARLOCK PTFE flange gasket GYLON 3510 PN10/40 DN50 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:11178487
Image 1
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3510
Norm
EN 1514-1 IBC
Nominal diameter
DN50
Flange pressure stage
PN10/40
Outer Diameter
107 mm
Inner Diameter
61 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.8 g/cm³
Related products

€3,003.05/ pieceexcl. VAT

€3,633.69incl. VAT

10 In stock - Estimated delivery date 13/11/2026