

€15.00/ pieceexcl. VAT
€18.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3510 |
Norm | EN 1514-1 IBC |
Nominal diameter | DN40 |
Flange pressure stage | PN10/40 |
Outer Diameter | 92 mm |
Inner Diameter | 49 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE, modified |
Colour | Off-White |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 2.8 g/cm³ |
€4,002.65/ pieceexcl. VAT
€4,843.21incl. VAT
15 In stock - Estimated delivery date 10/11/2026