GARLOCK

GARLOCK PTFE flange gasket GYLON 3510 PN10/40 DN32 2mm EN 1514-1 IBC Raised face

  • ERIKS:11047767
Image 1
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3510
Norm
EN 1514-1 IBC
Nominal diameter
DN32
Flange pressure stage
PN10/40
Outer Diameter
82 mm
Inner Diameter
43 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.8 g/cm³
Related products
Product Image

GARLOCK PTFE sealing sheet GYLON 3510 1500x1500x2

  • Eriks:10016804
  • Manufacturer:10016804

€4,002.65/ pieceexcl. VAT

€4,843.21incl. VAT

15 In stock - Estimated delivery date 10/11/2026