GARLOCK

GARLOCK PTFE flange gasket GYLON 3510 PN10/16 DN100 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:12256960
Image 1
Save to list

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3510
Norm
EN 1514-1 IBC
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer Diameter
162 mm
Inner Diameter
115 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.8 g/cm³
Related products

€3,003.05/ pieceexcl. VAT

€3,633.69incl. VAT

10 In stock - Estimated delivery date 13/11/2026