GARLOCK

GARLOCK PTFE flange gasket GYLON 3504 300/600lbs 2.1/2" 1.6mm ASME B16.21 Raised face

  • ERIKS:11130717
Image 1
Save to list

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3504
Norm
ASME B16.21
Nominal diameter
2.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
130 mm
Inner Diameter
73 mm
Thickness
1.6 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
1.7 g/cm³
Related products

€2,228.70/ pieceexcl. VAT

€2,696.73incl. VAT

19 In stock - Estimated delivery date 13/11/2026