GARLOCK

GARLOCK PTFE flange gasket GYLON 3504 150lbs 2.1/2" 3.2mm ASME B16.21 Raised face

  • ERIKS:11012633
Image 1
Save to list

€29.40/ pieceexcl. VAT

€35.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3504
Norm
ASME B16.21
Nominal diameter
2.1/2"
Flange pressure stage
150lbs
Outer Diameter
124 mm
Inner Diameter
73 mm
Thickness
3.2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
1.7 g/cm³
Related products

€4,458.25/ pieceexcl. VAT

€5,394.48incl. VAT

68.033 In stock - Estimated delivery date 10/11/2026