GARLOCK

GARLOCK PTFE flange gasket GYLON 3504 150lbs 18" 1.6mm ASME B16.21 Raised face

  • ERIKS:11130710
Image 1
Save to list

€200.00/ pieceexcl. VAT

€242.00incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3504
Norm
ASME B16.21
Nominal diameter
18"
Flange pressure stage
150lbs
Outer Diameter
549 mm
Inner Diameter
457 mm
Thickness
1.6 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
1.7 g/cm³
Related products

€2,228.70/ pieceexcl. VAT

€2,696.73incl. VAT

19 In stock - Estimated delivery date 13/11/2026