GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 PN25 DN600 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:11045361
Image 1
Save to list

€398.00/ pieceexcl. VAT

€481.58incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
EN 1514-1 IBC
Nominal diameter
DN600
Flange pressure stage
PN25
Outer Diameter
731 mm
Inner Diameter
610 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³
Related products

€2,016.20/ pieceexcl. VAT

€2,439.60incl. VAT

15 In stock - Estimated delivery date 13/11/2026