GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 PN16 DN350 3.2mm EN 1514-1 IBC Raised face

  • ERIKS:11913758
Image 1
Save to list

€291.00/ pieceexcl. VAT

€352.11incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
EN 1514-1 IBC
Nominal diameter
DN350
Flange pressure stage
PN16
Outer Diameter
444 mm
Inner Diameter
356 mm
Thickness
3.2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³