GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 600lbs 12" 3.2mm ASME B16.21 Raised face

  • ERIKS:11913726
Image 1
Save to list

€338.00/ pieceexcl. VAT

€408.98incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
ASME B16.21
Nominal diameter
12"
Flange pressure stage
600lbs
Outer Diameter
457 mm
Inner Diameter
324 mm
Thickness
3.2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³