GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 300lbs 4" 2mm ASME B16.21 Raised face

  • ERIKS:11213340
Image 1
Save to list

€36.80/ pieceexcl. VAT

€44.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
ASME B16.21
Nominal diameter
4"
Flange pressure stage
300lbs
Outer Diameter
181 mm
Inner Diameter
114 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³