GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 300/600lbs 3/4" 1.6mm ASME B16.21 Raised face

  • ERIKS:10074150
Image 1
Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

99 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
ASME B16.21
Nominal diameter
3/4"
Flange pressure stage
300/600lbs
Outer Diameter
67 mm
Inner Diameter
27 mm
Thickness
1.6 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³
Related products

€2,016.20/ pieceexcl. VAT

€2,439.60incl. VAT

15 In stock - Estimated delivery date 13/11/2026