GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 300/600lbs 2" 2mm ASME B16.21 Raised face

  • ERIKS:11213338
Image 1
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
ASME B16.21
Nominal diameter
2"
Flange pressure stage
300/600lbs
Outer Diameter
111 mm
Inner Diameter
60 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³