

€15.90/ pieceexcl. VAT
€19.24incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3501 |
Norm | ASME B16.21 |
Nominal diameter | 2.1/2" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 130 mm |
Inner Diameter | 73 mm |
Thickness | 1.6 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE, modified |
Colour | Brown / Red |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 2.19 g/cm³ |
€2,016.20/ pieceexcl. VAT
€2,439.60incl. VAT
15 In stock - Estimated delivery date 13/11/2026