GARLOCK

GARLOCK PTFE flange gasket GYLON 3501 150lbs 16" 1.6mm ASME B16.21 Raised face

  • ERIKS:10074170
Image 1
Save to list

€206.00/ pieceexcl. VAT

€249.26incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3501
Norm
ASME B16.21
Nominal diameter
16"
Flange pressure stage
150lbs
Outer Diameter
514 mm
Inner Diameter
406 mm
Thickness
1.6 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³
Related products

€2,016.20/ pieceexcl. VAT

€2,439.60incl. VAT

18.423 In stock - Estimated delivery date 10/11/2026