

€227.00/ pieceexcl. VAT
€274.67incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 55 mm |
Housing diameter | 72 mm |
Material lip | Gylon Blue |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Tandem |