

€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.00 | - |
10+ | €120.65 | 5.00% |
50+ | €114.30 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 45 mm |
Housing diameter | 65 mm |
Material lip | Gylon White |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Standard |