

€54.00/ pieceexcl. VAT
€65.34incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.00 | - |
10+ | €51.30 | 5.00% |
50+ | €48.60 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 8 mm |
Housing diameter | 18 mm |
Material lip | Gylon Black |
Seal height | 5 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |