

€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 25 mm |
Housing diameter | 52 mm |
Material lip | Gylon Black |
Seal height | 7 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |