

€236.00/ pieceexcl. VAT
€285.56incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 105 mm |
Housing diameter | 130 mm |
Material lip | Gylon Black |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |