GARLOCK

GARLOCK PS-SEAL Back to back PTFE/Gylon Brown-White 110x130x12

  • ERIKS:13702715
Image 1
Save to list
Not available in webshop
20 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
110 mm
Housing diameter
130 mm
Material lip
Gylon Brown-White
Seal height
12 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Back to back