

€220.00/ pieceexcl. VAT
€266.20incl. VAT
25 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €220.00 | - |
10+ | €209.00 | 5.00% |
50+ | €198.00 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 85 mm |
Housing diameter | 105 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |