

€193.50/ pieceexcl. VAT
€234.14incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.50 | - |
10+ | €183.83 | 5.00% |
50+ | €174.15 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 90 mm |
Housing diameter | 110 mm |
Material lip | Gylon Black |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |