

€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.10 | - |
10+ | €45.70 | 5.00% |
50+ | €43.29 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 16 mm |
Housing diameter | 28 mm |
Material lip | Gylon Black |
Seal height | 0.8 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |