

€215.00/ pieceexcl. VAT
€260.15incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €215.00 | - |
10+ | €204.25 | 5.00% |
50+ | €193.50 | 10.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 100 mm |
Housing diameter | 120 mm |
Material lip | Gylon Black |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |