GARLOCK

GARLOCK Oil seal NBR/fabric model 154-2 412,75x450,85x17,5 SS spring

  • ERIKS:10013481
Image 1
Save to list
Not available in webshop

Sold per: 4Min. order: 4

Estimated delivery date - 14/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
412.75 mm
Housing diameter
450.85 mm
Housing width
17.5 mm
Brand design
154-2
Material lip
NBR
Maximum static pressure
0.5 bar
Maximum shaft speed
15.2 m/s
Spring-loaded
SS 304 (1.4301)
Temperature range
from -35 to 110 °C
Maximum static pressure (not bar)
0.05 MPa
Type
154-2
Material surface
Rubber/fabric