

€134.50/ pieceexcl. VAT
€162.75incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 300 mm |
Housing diameter | 344 mm |
Housing width | 20 mm |
Brand design | 154-2 |
Material lip | NBR |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 15.2 m/s |
Spring-loaded | SS 304 (1.4301) |
Temperature range | from -35 to 110 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | 154-2 |
Material surface | Rubber/fabric |