GARLOCK

GARLOCK Flange Gasket WLP Gylon® 3501 PN10/40 DN65 1,6

  • ERIKS:10001494
Image 1
Save to list

€15.80/ pieceexcl. VAT

€19.12incl. VAT

132 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Norm
EN 1514-1 IBC
Nominal diameter
DN65
Flange pressure stage
PN10/40
Outer Diameter
127 mm
Inner Diameter
77 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³
Related products

€2,016.20/ pieceexcl. VAT

€2,439.60incl. VAT

6.463 In stock - Estimated delivery date 10/11/2026