GARLOCK

GARLOCK Flange Gasket WLP Gylon® 3501 PN10/40 DN25 2

  • ERIKS:10001476
Image 1
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

95 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Norm
EN 1514-1 IBC
Nominal diameter
DN25
Flange pressure stage
PN10/40
Outer Diameter
71 mm
Inner Diameter
34 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³