GARLOCK

GARLOCK Flange Gasket WLP Gylon® 3501 PN10/16 DN100 2

  • ERIKS:10001470
Image 1
Save to list

€37.00/ pieceexcl. VAT

€44.77incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Norm
EN 1514-1 IBC
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer Diameter
162 mm
Inner Diameter
115 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Brown / Red
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.19 g/cm³