

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FUCHS |
Series | CASSIDA |
Packaging | Barrel |
Volume | 205 l |
Viscosity index | 148 |
Base oil viscosity at 40°C | 460 cSt |
Base oil viscosity at 100°C | 43.8 cSt |
Density | 0.855 g/cm³ |
Colour | Transparent |
Pour point | -45 °C |
Flash point | 270 °C |
FZG (Forschungsstelle fur Zahnrader und Getriebebau) | 12 |