FUCHS

FUCHS CASSIDA FLUID GL 220 Pail 22 liter

  • ERIKS:14296950
Image 1
Synthetic gear lubricants for use in food manufacturing equipment
Save to list

€478.53/ pieceexcl. VAT

€579.02incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FUCHS
Series
CASSIDA
Packaging
Bucket
Volume
22 l
Viscosity index
143
Base oil viscosity at 40°C
220 cSt
Base oil viscosity at 100°C
25 cSt
Density
0.847 g/cm³
Colour
Transparent
Pour point
-48 °C
Flash point
276 °C
FZG (Forschungsstelle fur Zahnrader und Getriebebau)
12