

€478.53/ pieceexcl. VAT
€579.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FUCHS |
Series | CASSIDA |
Packaging | Bucket |
Volume | 22 l |
Viscosity index | 143 |
Base oil viscosity at 40°C | 150 cSt |
Base oil viscosity at 100°C | 18.9 cSt |
Density | 0.845 g/cm³ |
Colour | Transparent |
Pour point | -54 °C |
Flash point | 268 °C |
FZG (Forschungsstelle fur Zahnrader und Getriebebau) | 12 |