FUCHS

FUCHS CASSIDA CHAIN OIL liter Spray 400 ml

  • ERIKS:14297011
Image 1
Synthetic low temperature chain lubricant for food and beverage processing equipment

Performance Features
The base fluid properties have been specially enhanced to provide superior lubrication under operating conditions where adhesion to moving parts is essential
Good anti-wear performance offers long and reliable component life and therefore lower maintenance costs
Wide temperature range for excellent performance, especially at sub-zero temperatures
Resists the formation of harmful products of oxidation, even at elevated temperatures, resulting in long oil life
Prevents component damage through excellent water separation properties, which resist formation of potentially harmful emulsions
Neutral odour and taste
High viscosity index results in minimum variation of viscosity with change in temperature
Effective protection against corrosion of metal surfaces
Certifications and Specifications
- NSF H1
- NSF ISO 21469
- Kosher
- Halal

Description
CASSIDA CHAIN OIL LT SPRAY is a fully synthetic, high performance, anti-wear chain lubricant, specially developed for the lubrication of transport mechanisms inside food freezer machinery.
It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.
Registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

Applications
• Transport mechanisms inside food freezer machinery, such as spiral freezers
• Lubrication of metal-metal and metal-ceramic contact points in open machinery, such as slideways and chains
• Slideways, levers, joints and bolts, ropes, spindles and guide pulleys
• Plain and anti-friction bearings

Seal and Paint Compatibility
Compatible with the elastomers, gaskets, seals and paints normally used in food machinery lubrication systems.
Save to list

€21.49/ pieceexcl. VAT

€26.00incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FUCHS
Series
CASSIDA
Packaging
Spray can
Volume
0.4 l