FUCHS

FUCHS CASSIDA CHAIN OIL 5000 SPRAY 400 ml

  • ERIKS:14297054
Image 1
Synthetic chain lubricant in spray form for food and beverage processing equipment

Performance Features
Excellent adhesive properties minimise “fling-off” in use and wash-off by both cold and hot water
Extends the service life of chains and reduces downtime due to superior wear prevention and corrosion protection, even under wet or aggressive conditions
Easily applied – spray directly onto chain
Neutral odour and taste
Certifications and Specifications
- NSF H1
- NSF ISO 21469
- Kosher
- Halal

Description
CASSIDA CHAIN OIL 5000 SPRAY is a fully synthetic high performance, anti-wear chain oil which hasbeen specially developed for use in machinery used in the food and beverage processing and packaging industry.
It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.
Registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

Applications
• Drive and transport chains in the food industry
• Slideways, levers, joints and bolts, ropes, spindles and guide pulleys
• Also intended for use in equipment manufacturing food packaging

Seal and Paint Compatibility
Compatible with the elastomers, gaskets, seals and paints normally used in food machinery lubrication systems.
Save to list

€17.36/ pieceexcl. VAT

€21.01incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FUCHS
Series
CASSIDA
Packaging
Spray can
Volume
0.4 l