FREUDENBERG

FREUDENBERG Wiper PU6 PUR V149 90x102,2x12 L=7,2

  • ERIKS:11292614
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
PU6
Rod diameter
90 mm
Groove Diameter
102.2 mm
Groove Width
7.2 mm
Seal height
12 mm
Material seal
PUR
Compound
95 AU V149
Temperature range
from -30 to 110 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s