FREUDENBERG

FREUDENBERG Wiper PU6 PUR V149 60x70,6x7 L=5,3

  • ERIKS:11294103
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
PU6
Rod diameter
60 mm
Groove Diameter
70.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Compound
95 AU V149
Temperature range
from -30 to 110 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s