






€39.69/ pieceexcl. VAT
€48.02incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.69 | - |
5+ | €33.08 | 16.67% |
25+ | €30.87 | 22.22% |
50+ | €26.46 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU6 |
Rod diameter | 150 mm |
Groove Diameter | 165 mm |
Groove Width | 10.2 mm |
Seal height | 16 mm |
Material seal | PUR |
Compound | 95 AU V149 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |