






€6.79/ pieceexcl. VAT
€8.22incl. VAT
Sold per: 5Min. order: 5
4 In stock - Estimated delivery date 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
5+ | €6.79 | 16.67% |
25+ | €6.34 | 22.22% |
50+ | €5.43 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 63 mm |
Groove Width | 6.3 mm |
Material seal | PUR149 |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |