






€5.22/ pieceexcl. VAT
€6.32incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.22 | - |
5+ | €4.35 | 16.67% |
25+ | €4.06 | 22.22% |
50+ | €3.48 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 36 mm |
Groove Width | 4 mm |
Material seal | PUR149 |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |