






€5.00/ pieceexcl. VAT
€6.05incl. VAT
275 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
5+ | €4.16 | 16.67% |
25+ | €3.89 | 22.22% |
50+ | €3.33 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 32 mm |
Groove Width | 4 mm |
Material seal | PUR149 |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |